Overview
Mfr description
03771573 03771573 12-24 13/16"OD HSS ROU
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size#12-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data