Overview
Mfr description
03772035 03772035 4/36 H.S. ROUND DIE 1
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNF
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size#4-36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data