Overview
Mfr description
03772092 03772092 4/48 H.S. ROUND DIE 1
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNF
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size#4-48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data