Overview
Mfr description
03772308 03772308 10-24 1"OD HSS ROUND A
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size#10-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data