Overview
Mfr description
03773033 03773033 1/4 X 20 H.S. ROUND DI
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size1/4-20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data