Overview
Mfr description
03773124 03773124 5/16 X 24 H.S. ROUND D
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNF
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size5/16-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data