Overview
Mfr description
03774106 03774106 14/24 X 1"OD IMPORT HS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size#14-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data