Overview
Mfr description
03775277 03775277 1/2-13 1-1/2"OD HSS RO
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter1-1/2 in
- Thread Size1/2-13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data