Overview
Mfr description
03776150 03776150 3/8 X 16 H.S. ROUND DI
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size3/8-16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data