Overview
Mfr description
03777216 03777216 1-1/2-6 2-1/2"OD HSS R
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-1/2 - 6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data