1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03787025
3.94" Diam, Aluminum Handwheel with Handle, 1.1" Hub Diam
MI ITEM #
11723290
MFR #
03787025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 03787025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03787025
3.94" Diam, Aluminum Handwheel with Handle, 1.1" Hub Diam
MI ITEM #
11723290
MFR #
03787025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03787025 03787025 3.94 DIA. B.375 BORE G
Specifications
Diameter
3.9400 in
Hub Diameter
1.1000 in
Material
Aluminum
PSC Code
5340
Type
Handwheel w/Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought