Motion
03787215
7.87", 2 Spoke Handwheel, 1.65" Hub, Aluminum, Polished Finish
MI ITEM #11723299
MFR #03787215
List Price$163.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.87", 2 Spoke Handwheel, 1.65" Hub, Aluminum, Polished Finish
MI ITEM #11723299
MFR #03787215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$163.60/each for your price

Overview

Mfr description
03787215 03787215 7.87 DIA. B.750 BORE G

Specifications

  • Diameter
    7.8700 in
  • Finish Coating
    Polished
  • Handle
    3.15
  • Hub Diameter
    1.6500
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text