Motion
03787280
4.92", 2 Spoke Handwheel with Revolving Handle, 1.22" Hub, Aluminum, Polished Finish
MI ITEM #11723300
MFR #03787280
List Price$120.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.92", 2 Spoke Handwheel with Revolving Handle, 1.22" Hub, Aluminum, Polished Finish
MI ITEM #11723300
MFR #03787280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$120.28/each for your price

Overview

Mfr description
03787280 03787280 4.92 DIA. B.500 BORE G

Specifications

  • Diameter
    4.9200 in
  • Finish Coating
    Polished
  • Handle
    2.56
  • Hub Diameter
    1.2200
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel With Revolving Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought