Motion
03787298
6.3", 2 Spoke Handwheel with Revolving Handle, 1.42" Hub, Aluminum, Polished Finish
MI ITEM #11723301
MFR #03787298
Price$159.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.3", 2 Spoke Handwheel with Revolving Handle, 1.42" Hub, Aluminum, Polished Finish
MI ITEM #11723301
MFR #03787298

Mfr description
03787298 03787298 6.30 DIA. B.500 BORE G
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.18/each

Specifications

Dimensions

  • Diameter
    6.3000 in
  • Hub Diameter
    1.4200

Details

  • Finish Coating
    Polished
  • Handle
    3.15
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel With Revolving Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)