1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03787405
4.92", 2 Spoke Handwheel with Rectractable Handle, 1.22" Hub, Aluminum, Polished Finish
MI ITEM #
11723305
MFR #
03787405
Price
$193.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03787405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03787405
4.92", 2 Spoke Handwheel with Rectractable Handle, 1.22" Hub, Aluminum, Polished Finish
MI ITEM #
11723305
MFR #
03787405
Mfr description
03787405 03787405 4.92 DIA. B.500 BORE G
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$193
.58
/each
Add to Cart
Specifications
Dimensions
Diameter
4.9200 in
Hub Diameter
1.2200
Details
Finish Coating
Polished
Material
Aluminum
Material Grade
Gravity Die Casting
Number of Spokes
2.000
PSC Code
5340
Type
Handwheel With Rectractable Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items