Motion
03787421
6.3", 2 Spoke Handwheel with Rectractable Handle, 1.42" Hub, Aluminum, Polished Finish
MI ITEM #11723307
MFR #03787421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.3", 2 Spoke Handwheel with Rectractable Handle, 1.42" Hub, Aluminum, Polished Finish
MI ITEM #11723307
MFR #03787421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03787421 03787421 6.30 DIA. B.625 BORE G

Specifications

  • Diameter
    6.3000 in
  • Finish Coating
    Polished
  • Hub Diameter
    1.4200
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel With Rectractable Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought