Motion
03787439
7.87", 2 Spoke Handwheel with Rectractable Handle, 1.65" Hub, Aluminum, Polished Finish
MI ITEM #11723308
MFR #03787439
List Price$256.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.87", 2 Spoke Handwheel with Rectractable Handle, 1.65" Hub, Aluminum, Polished Finish
MI ITEM #11723308
MFR #03787439

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.35/each for your price

Overview

Mfr description
03787439 03787439 7.87 DIA. B.625 BORE G

Specifications

  • Diameter
    7.8700 in
  • Finish Coating
    Polished
  • Hub Diameter
    1.6500
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel With Rectractable Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought