Motion
03787462
9.84", 2 Spoke Handwheel with Rectractable Handle, 1.89" Hub, Aluminum, Polished Finish
Mi Item #11723311
MFR #03787462
Price$298.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9.84", 2 Spoke Handwheel with Rectractable Handle, 1.89" Hub, Aluminum, Polished Finish
Mi Item #11723311
MFR #03787462

Mfr description
03787462 03787462 9.84 DIA. B.750 BORE G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.20/each

Specifications

Dimensions

  • Diameter
    9.8400 in
  • Hub Diameter
    1.8900

Details

  • Finish Coating
    Polished
  • Material
    Aluminum
  • Material Grade
    Gravity Die Casting
  • Number of Spokes
    2.000
  • PSC Code
    5340
  • Type
    Handwheel With Rectractable Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)