Motion
03788627
Steel, M10x1.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 17mm Shank, 17mm Thread Length, Shoulder
Mi Item #11723313
MFR #03788627
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, M10x1.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 17mm Shank, 17mm Thread Length, Shoulder
Mi Item #11723313
MFR #03788627

Mfr description
03788627 03788627 M10 METRIC BOLT DIN580
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.43/each

Specifications

Dimensions

  • Diameter
    25.000 mm
  • Outside Eye Diameter
    45.000 mm
  • Shank Length
    17.00 mm
  • Thread Length
    17.00 mm
  • Thread Size
    M10x1.50

Details

  • Grade
    1015
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)