Motion
03788668
Steel, M24x3.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 36mm Shank, 36mm Thread Length, Shoulder
MI ITEM #11723317
MFR #03788668
List Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, M24x3.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 36mm Shank, 36mm Thread Length, Shoulder
MI ITEM #11723317
MFR #03788668

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.70/each for your price

Overview

Mfr description
03788668 03788668 M24 METRIC BOLT DIN580
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Diameter
    50.000 mm
  • Threading
    Fully Threaded
  • Thread Length
    36.00 mm
  • Thread Size
    M24x3.00
  • Outside Eye Diameter
    90.000 mm
  • Shank Length
    36.00 mm
  • Material
    Steel
  • Grade
    1015
  • Shoulder
    Shoulder
  • Product Types
    Fixed
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text