Motion
03788676
Steel, M30x3.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 45mm Shank, 45mm Thread Length, Shoulder
MI ITEM #11723318
MFR #03788676
Price$79.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, M30x3.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 45mm Shank, 45mm Thread Length, Shoulder
MI ITEM #11723318
MFR #03788676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.97/each

Specifications

Dimensions

  • Diameter
    60.000 mm
  • Outside Eye Diameter
    108.000 mm
  • Shank Length
    45.00 mm
  • Thread Length
    45.00 mm
  • Thread Size
    M30x3.50

Details

  • Grade
    1015
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded

Overview

Mfr description
03788676 03788676 M30 METRIC BOLT DIN580
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought