Motion
03801222
1/8-27 NPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11723323
MFR #03801222
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11723323
MFR #03801222

Mfr description
03801222 03801222 1/8-27 NPT 1-1/2"OD HS
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    1/8-27 in

Details

  • Die Shape
    Round
  • Material
    High Speed Steel
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)