Motion
03801248
3/8-18 NPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723325
MFR #03801248
List Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723325
MFR #03801248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.50/each for your price

Overview

Mfr description
03801248 03801248 3/8-18 NPT 1-1/2"OD HS
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Die Shape
    Round
  • Thread Size
    3/8-18 in
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought