Motion
03801305
1-1/4 - 11-1/2 NPT x 3" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723330
MFR #03801305
List Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11-1/2 NPT x 3" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723330
MFR #03801305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.55/each for your price

Overview

Mfr description
03801305 03801305 1-1/4X11-1/2 NPT 3"OD
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Die Shape
    Round
  • Thread Size
    1-1/4 - 11-1/2 in
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought