1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03802014
1/16-27 NPS x 1" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #
11723331
MFR #
03802014
Price
$9.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03802014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03802014
1/16-27 NPS x 1" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #
11723331
MFR #
03802014
Mfr description
03802014 03802014 1/16-27 NPS 1"OD HSS R
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
NPS (National Pipe Straight) refers to American National Standard Straight Pipe
They are commonly used for threads in pipe couplings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.50
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1 in
Thread Size
1/16-27 in
Details
Die Shape
Round
Material
High Speed Steel
Thread Standard
NPS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items