Motion
03802022
1/8-27 NPS x 1" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723332
MFR #03802022
List Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPS x 1" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723332
MFR #03802022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.20/each for your price

Overview

Mfr description
03802022 03802022 1/8-27 NPS 1"OD HSS RO
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPS (National Pipe Straight) refers to American National Standard Straight Pipe
  • They are commonly used for threads in pipe couplings.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Die Shape
    Round
  • Thread Size
    1/8-27 in
  • Thread Standard
    NPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought