Motion
03802246
3/8-18 NPS x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11723335
MFR #03802246
Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPS x 1-1/2" OD Round Adjustable Pipe Die High Speed Steel
Mi Item #11723335
MFR #03802246

Mfr description
03802246 03802246 3/8-18 1-1/2" OD HSS R
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPS (National Pipe Straight) refers to American National Standard Straight Pipe
  • They are commonly used for threads in pipe couplings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.50/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    3/8-18 in

Details

  • Die Shape
    Round
  • Material
    High Speed Steel
  • Thread Standard
    NPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)