Motion
03802295
1 - 11-1/2 NPS x 2-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723338
MFR #03802295
List Price$104.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 - 11-1/2 NPS x 2-1/2" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11723338
MFR #03802295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.53/each for your price

Overview

Mfr description
03802295 03802295 1X11-1/2 NPS 2-1/2"OD
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPS (National Pipe Straight) refers to American National Standard Straight Pipe
  • They are commonly used for threads in pipe couplings.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    2-1/2 in
  • Die Shape
    Round
  • Thread Size
    1 - 11-1/2 in
  • Thread Standard
    NPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought