Motion
03825163
M24x2.00 Metric Fine Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11723413
MFR #03825163
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x2.00 Metric Fine Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11723413
MFR #03825163

Mfr description
03825163 03825163 M24X2 CARBON STEEL HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.55/each

Specifications

Dimensions

  • Hex Size
    1-13/16 in
  • Thickness
    1 in
  • Thread Size
    M24x2.00

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)