Motion
03830809
#0-80 UNF High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723416
MFR #03830809
Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723416
MFR #03830809

Mfr description
03830809 03830809 0/80 13/16 O.D. HS L.H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.78/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    #0-80

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)