Overview
Mfr description
03832649 03832649 2/64 13/16 O.D. HS L.H
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionLeft Hand
- Thread StandardUNF
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size#2-64
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data