Motion
03833480
#3-48 UNC High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
MI ITEM #11723420
MFR #03833480
List Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
MI ITEM #11723420
MFR #03833480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.80/each for your price

Overview

Mfr description
03833480 03833480 3-48 13/16"OD HSS LH R
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    13/16 in
  • Thread Direction
    Left Hand
  • Thread Size
    #3-48
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought