Motion
03835444
#5-44 UNF High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723423
MFR #03835444
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5-44 UNF High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723423
MFR #03835444

Mfr description
03835444 03835444 5-44 13/16"OD HSS LH R
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    #5-44

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)