Motion
03835600
5mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 9,270 Lb Breaking Strength, 1 Rounded End
MI ITEM #11723428
MFR #03835600
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - C 58-62 Hardness, 9,270 Lb Breaking Strength, 1 Rounded End
MI ITEM #11723428
MFR #03835600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
03835600 03835600 M5X25 DIN 6325 METRIC
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Breaking Strength
    9270.00
  • End Type
    1 Threaded
  • Fastener Standard
    DIN 6325
  • Hardness
    C 58-62
  • Pin Diameter
    5.0 mm
  • Pin Length
    25.00 mm
  • System of Measurement
    Metric
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought