Motion
03836095
8mm Shoulder Diam x 70mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 5.32 to 5.5mm Head Height x 12.73 to 13mm Head Diam
Mi Item #11723469
MFR #03836095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Shoulder Diam x 70mm Shoulder Length, M6x1 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 5.32 to 5.5mm Head Height x 12.73 to 13mm Head Diam
Mi Item #11723469
MFR #03836095

Mfr description
03836095 03836095 M8X70 MET ISO7379 SHOU
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    12.73 to 13.00 mm
  • Head Height
    5.320 to 5.500 mm
  • Hex Key Size
    3/8in
  • Shoulder Diameter
    8.00 mm
  • Shoulder Length
    70.00 mm
  • Thread Size
    M6x1.00

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7370; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)