Motion
03836145
16mm Shoulder Diam x 40mm Shoulder Length, M12x1.75 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 10.73 to 110mm Head Height x 23.67 to 24mm Head Diam
MI ITEM #11723474
MFR #03836145
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Shoulder Diam x 40mm Shoulder Length, M12x1.75 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 10.73 to 110mm Head Height x 23.67 to 24mm Head Diam
MI ITEM #11723474
MFR #03836145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
03836145 03836145 M16X40 MET ISO7379 SHO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7370; ISO 7379
  • Finish Coating
    Uncoated
  • Head Diameter
    23.67 to 24.00 mm
  • Head Height
    10.730 to 11.000 mm
  • Hex Key Size
    1/2in
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Shoulder Diameter
    16.00 mm
  • Shoulder Length
    40.00 mm
  • Thread Size
    M12x1.75
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought