Motion
03836236
20mm Shoulder Diam x 80mm Shoulder Length, M16x2 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 13.73 to 14mm Head Height x 29.67 to 30mm Head Diam
Mi Item #11723483
MFR #03836236
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Shoulder Diam x 80mm Shoulder Length, M16x2 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 13.73 to 14mm Head Height x 29.67 to 30mm Head Diam
Mi Item #11723483
MFR #03836236

Mfr description
03836236 03836236 M20X80 MET ISO7379 SHO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.28/each

Specifications

Dimensions

  • Head Diameter
    29.67 to 30.00 mm
  • Head Height
    13.73 to 14.00 mm
  • Hex Key Size
    5/8in
  • Shoulder Diameter
    20.00 mm
  • Shoulder Length
    80.00 mm
  • Thread Size
    M16x2.00

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3.3.M; BS 4168; ISO 7370; ISO 7379
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    12.9
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)