Motion
03836335
#6-32 UNC High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
Mi Item #11723488
MFR #03836335
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
Mi Item #11723488
MFR #03836335

Mfr description
03836335 03836335 6/32 1 IN. O.D. HS L.H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Outside Diameter
    1 in
  • Thread Size
    #6-32

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)