Motion
03838240
#10-24 UNC High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723492
MFR #03838240
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC High Speed Steel Round Adjustable Die 13/16" OD, Left Hand Thread
Mi Item #11723492
MFR #03838240

Mfr description
03838240 03838240 10-24 13/16"OD HSS LH
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    #10-24

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)