Motion
03838331
#10-32 UNF High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723495
MFR #03838331
List Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723495
MFR #03838331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.98/each for your price

Overview

Mfr description
03838331 03838331 10/32 1 IN. O.D. HS L.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought