Motion
03839255
#12-24 UNC High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723496
MFR #03839255
List Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-24 UNC High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723496
MFR #03839255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.23/each for your price

Overview

Mfr description
03839255 03839255 12/24 1 IN. O.D. HS L.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    #12-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought