Motion
03839297
#12-28 UNF High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723497
MFR #03839297
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-28 UNF High Speed Steel Round Adjustable Die 1" OD, Left Hand Thread
MI ITEM #11723497
MFR #03839297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03839297 03839297 12/28 1 IN. O.D. HS L.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    #12-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought