Motion
03840303
1/4-28 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, Left Hand Thread
MI ITEM #11723501
MFR #03840303
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, Left Hand Thread
MI ITEM #11723501
MFR #03840303

Mfr description
03840303 03840303 1/4-28 1-1/2"OD HSS LH
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    1/4-28

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)