Motion
03844222
1/2-20 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, Left Hand Thread
MI ITEM #11723518
MFR #03844222
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF High Speed Steel Round Adjustable Die 1-1/2" OD, Left Hand Thread
MI ITEM #11723518
MFR #03844222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
03844222 03844222 1/2-20 1-1/2"OD HSS LH
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought