Motion
03846276
1-1/4 - 12 UNF High Speed Steel Round Adjustable Die 2-1/2" OD, Left Hand Thread
MI ITEM #11723526
MFR #03846276
List Price$53.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF High Speed Steel Round Adjustable Die 2-1/2" OD, Left Hand Thread
MI ITEM #11723526
MFR #03846276

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.28/each for your price

Overview

Mfr description
03846276 03846276 1 1/4-12 X 2 1/2OD IMP
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-1/4 - 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought