Motion
03847134
3/4-10 UNC High Speed Steel Round Adjustable Die 2" OD, Left Hand Thread
MI ITEM #11723529
MFR #03847134
List Price$49.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC High Speed Steel Round Adjustable Die 2" OD, Left Hand Thread
MI ITEM #11723529
MFR #03847134

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.45/each for your price

Overview

Mfr description
03847134 03847134 3/4-10 2"OD HSS LH RND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    3/4-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought