Motion
03847191
3/4-16 UNF High Speed Steel Round Adjustable Die 2" OD, Left Hand Thread
MI ITEM #11723530
MFR #03847191
List Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF High Speed Steel Round Adjustable Die 2" OD, Left Hand Thread
MI ITEM #11723530
MFR #03847191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.48/each for your price

Overview

Mfr description
03847191 03847191 3/4-16 2"OD HSS LH RND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text