Motion
03849445
1-1/4 - 7 UNC High Speed Steel Round Adjustable Die 2-1/2" OD, Left Hand Thread
MI ITEM #11723541
MFR #03849445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC High Speed Steel Round Adjustable Die 2-1/2" OD, Left Hand Thread
MI ITEM #11723541
MFR #03849445

Mfr description
03849445 03849445 1 1/4 X 7 2 1/2 O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-1/4 - 7

Details

  • Material
    High Speed Steel
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)