Overview
Mfr description
03849544 03849544 1 3/8 X 6 2 1/2 O.D. H
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionLeft Hand
- Thread StandardUNC
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-3/8 - 6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data