Motion
03849650
1-1/2 - 6 UNC High Speed Steel Round Adjustable Die 3" OD, Left Hand Thread
MI ITEM #11723543
MFR #03849650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC High Speed Steel Round Adjustable Die 3" OD, Left Hand Thread
MI ITEM #11723543
MFR #03849650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03849650 03849650 1 1/2 X 6 3 IN. O.D. H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-1/2 - 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought